Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3123000

MPN #: 8693

UltraTech Ultra-Containment Berm, Compact Model, 6' x 6' x 1', 24 MIL PVC, Black

Product Description
  • Compact, lightweight, portable design - no inflation required.
  • Protects heavy equipment from spills during filling, discharging, cleaning and maintenance.
  • Smaller sizes provide total containment of drums, tanks, generators, compressors and other equipment prone to leaks and spills.
  • Sidewalls lower quickly to allow drive in / drive out.
  • Withstands the rigors of industrial and construction applications.
  • Provides containment for tanker trucks, drums, generators, IBCs, frac tanks and other equipment and containers.
  • Made of durable PVC.
  • Custom Sizes Available.


Made in the USA.
PRICE
$1,045.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
1045.00
Buy 3+ units
995.00Save $50.00 (5%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width6 ft
Height12 in
Weight36 lbs
Folded Height18 in
Folded Width26 in
Thickness24 mil
Folded Length34 in

Product Details

TypeSpill Containment Berm
ColorBlack
StyleCollapsible
Country of OriginUSA
Capacity269 gal
Manufacturers Part Number8693
Wall MaterialPVC
Indoor/OutdoorOutdoor
BrandUltraTech