Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB721434

MPN #: 8254

UltraTech 8254 Ultra-Containment Berm®, Economy Model, 15' x 50' x 12", Copolymer 2000™

Product Description
UltraTech 8254 Ultra-Containment Berm®, Economy Model, 15' x 50' x 12", Copolymer 2000™

Ultra-Containment Berms®, Economy Models feature L-shaped aluminum brackets that provide sturdy sidewall support. It is easy to assemble. The brackets are quickly and easily inserted into sleeves spaced around the perimeter of the Containment Berm. No frames, components or excess material are outside of the sidewalls- excellent for use as spill containment area inside of storage sheds and other building or structures where floor space is a premium. It provides economical spill containment for frac tanks and other large containers. Meets SPCC and EPA Container Storage Regulation 40CFR 264.175 Spill Containment Regulations. Made in the USA.
PRICE
$4,539.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$4539.00
Buy 3+ units
$4315.00Save $224.00 (5%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 ft
Width50 ft
Height12 in
Weight259 lbs
Folded Height20 in
Folded Width28 in
Folded Length36 in

Product Details

Assembly RequiredYes
TypeSpill Containment Berm
ColorBlack
DrainNo
StyleL-Bracket
Country of OriginUSA
Capacity5610 gal
IncludesBerm and Supports Only
Package Quantity1
Manufacturers Part Number8254
Wall MaterialCopolymer 2000
Indoor/OutdoorOutdoor
BrandUltraTech