Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3220017

MPN #: 2866

UltraTech Ultra-Containment Berm®, Economy Model, 30 Mil RPE Thickness, 30'L x 12'W x 12"H

Product Description
This PE model uses a reinforced polyethylene (RPE) 30-mil liner for maximum durability. The L-shaped wire brackets provide sturdy sidewalls, yet its frameless design makes it quick to deploy inside or outside. The Ultra-Containment Berm® - PE Model is ideal for either temporary or long-term storage and spill containment for anything from a single IBC to a large frac tank.

Product Highlights
  • L-shaped wire brackets provide sturdy sidewall support
  • 12" sidewall contains spills in drilling and fracking locations
  • Two-color (black/yellow) material makes tears and punctures easier to identify - simply look for the opposite color
  • No frames, components or excess material outside of sidewalls - excellent for use as spill containment area inside of storage sheds and other buildings or structures where floor space is a premium
  • Economical spill containment for frac tanks and other large containers


PRICE
$865.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width12 ft
Height12 in
Weight56

Product Details

TypeSpill Containment Berm
ColorBlack/Yellow
StyleL-Bracket
Country of OriginUSA
Capacity2692 gal
Package Quantity1
Manufacturers Part Number2866
Wall MaterialReinforced Polyethylene/Wire Brackets
Indoor/OutdoorIndoor/Outdoor
BrandUltraTech