Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB721421

MPN #: 8250

UltraTech 8250 Ultra-Containment Berm®, Economy, 4' x 6' x 12", Copolymer 2000™

Product Description
UltraTech 8250 Ultra-Containment Berm®, Economy, 4' x 6' x 12", Copolymer 2000™

Ultra-Containment Berms®, Economy Models feature L-shaped aluminum brackets that provide sturdy sidewall support. It is easy to assemble. The brackets are quickly and easily inserted into sleeves spaced around the perimeter of the Containment Berm. No frames, components or excess material are outside of the sidewalls- excellent for use as spill containment area inside of storage sheds and other building or structures where floor space is a premium. It provides economical spill containment for frac tanks and other large containers. Meets SPCC and EPA Container Storage Regulation 40CFR 264.175 Spill Containment Regulations. Made in the USA.
PRICE
$559.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$559.00
Buy 3+ units
$529.00Save $30.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 ft
Width6 ft
Height12 in
Weight21 lbs
Folded Height8 in
Folded Width12 in
Folded Length24 in

Product Details

Assembly RequiredYes
TypeSpill Containment Berm
ColorBlack
DrainNo
StyleL-Bracket
Country of OriginUSA
Capacity179 gal
IncludesBerm and Supports Only
Package Quantity1
Manufacturers Part Number8250
Wall MaterialCopolymer 2000
Indoor/OutdoorOutdoor
BrandUltraTech