Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3123004

MPN #: 8961

UltraTech Ultra-Containment Berm, Foam Wall Plus, 10' x 30', 24 mil PVC, Black/Green

Product Description
  • Flexible containment berm uses foam supports for sidewall structure - allows for true "drive-in/drive-out" applications.
  • Removable supports are quickly and easily replaced if necessary - eliminates maintenance downtime.
  • Compact when folded (with supports removed) for more effective and more economical shipping and storage.
  • Heavy-duty materials withstand harsh conditions and chemical exposure.
  • Built-in handles help with transport and placement.
  • Custom colored foam supports available for easy identification or company branding. Please contact us for details.
  • Helps meet SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations.


Made in the USA.
PRICE
$2,899.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
2899.00
Buy 3+ units
2759.00Save $140.00 (5%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width10 ft
Height4 in
Weight220 lbs
Folded Height35 in
Folded Width40 in
Thickness24 mil
Folded Length72 in

Product Details

TypeSpill Containment Berm
ColorBlack
StyleFoam Wall
Country of OriginUSA
Capacity748 gal
Manufacturers Part Number8961
Wall MaterialPVC
Indoor/OutdoorOutdoor
BrandUltraTech

Warranty

WarrantyFree from defects upon delivery, not withstanding damage that may occur from shipment yr