Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3139895

MPN #: 8884

UltraTech Ultra-Containment Wall® M2 Corner, 36-13/16"L x 19"W x 36"H

Product Description
Modular, hard-walled system provides long-term, high-capacity spill containment

The Ultra-Containment Wall® M2 is a containment wall system with modular straight and corner sections that can easily be assembled to form almost any size or shape spill containment area. Available with one-foot, two-foot, or three-foot high walls, a system can be built to contain very large spills from very large equipment.

Unlike some containment systems, the Ultra-Containment Wall® M2 is not secured to the substrate so it is perfect use in parking lots, sand, rocky soil, muddy soil, frozen soil, or on concrete areas.

Complete kits are also available with containment capacities from ~6200 to ~18,600 gallons.

Features:
  • Modular wall sections and corners can be easily assembled to form almost any size/shape spill containment area needed
  • Heavy-duty, 30 mil, textured polyethylene liner provides rugged, impermeable barrier to capture leaks and spills.
  • Creates large, semi-permanent containment areas. Provides much more gallon capacity than shorter walled containment systems
  • Versatile system can be easily disassembled for reuse at future sites
  • Meets SPCC, EPA Container Storage Regulation 40 CFR 264.175
  • Made in USA


PRICE
$349.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
349.95
Buy 3+ units
329.95Save $20.00 (6%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36-13/16 ft
Width19 ft
Height36 in
Weight25 lbs
Thickness30 mil

Product Details

Assembly RequiredYes
TypeSpill Containment Berm
ColorYellow
StyleContainment Wall
Country of OriginUSA
Number of Modular Walls20 Straight Sections, 4 corners
Includes1 Corner Section
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number8884
Wall MaterialPolyethylene
Indoor/OutdoorOutdoor
BrandUltraTech

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsMeets SPCC, EPA Regulation 40 CFR 264.175