Global Industrial
Model # :T9F708349S
Global Industrial Ultra-Grip Foam Latex Coated Gloves, Poly/Cotton Knit, Black/Gray, SML - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Global™ Ultra-Grip Foam Latex Coated Gloves, Poly/Cotton Knit, Black/Gray, Small, 1-Pair
These nitrile coated gloves provide palm and finger protection for dry working conditions including automotive, material handling, maintenance and repair, and more. The ultra-grip design improves user handling while reducing hand fatigue for improved work performance and comfort. The latex coating material improves glove elasticity and tear resistance. Includes a poly/cotton lining and foam coating. Features a binding cuff style for added support. Color is Black/Gray. Package quantity is 12 pairs. Size is Small. ANSI/EN approved.
These nitrile coated gloves provide palm and finger protection for dry working conditions including automotive, material handling, maintenance and repair, and more. The ultra-grip design improves user handling while reducing hand fatigue for improved work performance and comfort. The latex coating material improves glove elasticity and tear resistance. Includes a poly/cotton lining and foam coating. Features a binding cuff style for added support. Color is Black/Gray. Package quantity is 12 pairs. Size is Small. ANSI/EN approved.
PRICE
$52.32 Sold in packages of 12 / $4.36 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
| Gauge | 10 ga |
Product Details
| Type | Coated Gloves |
| Coating Type | Foam |
| Color | Gray |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Binding |
| Material | Cotton, Polyester, Rubber, Latex, Nitrile |
| Usage | Dry Environments |
| Description | Ultra-Grip Foam Latex Coated Gloves |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | 708349S |
| Lining Material | Cotton/Polyester |
| Coating Material | Rubber/Latex |
| Cut Level | A1 |
| Brand | Global Industrial |
Compliance & Certifications
| ANSI Abrasion | A4 |