+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ultra Hardware Bar Panic Exit Wide Head Alum - 02070
Ultra Hardware 02070 Surface Mount Exit Bar - Aluminum Finish Ultra Hardware 02070 Surface Mount Exit BarFinish: Aluminum Type: Widehead UL Listed ANSI 156.3 Grade 2 Fits all doors from 30" to 36" in width 4-1/2" minimum style Reversible for all function and trim key dog device Surface mount strike with extra shim Exterior trim not included Pack
Ultra Hardware 02070 Surface Mount Exit Bar - Aluminum Finish Ultra Hardware 02070 Surface Mount Exit BarFinish: Aluminum Type: Widehead UL Listed ANSI 156.3 Grade 2 Fits all doors from 30" to 36" in width 4-1/2" minimum style Reversible for all function and trim key dog device Surface mount strike with extra shim Exterior trim not included Pack
- MANUFACTURERS PART NUMBER 02070
- DESCRIPTION Surface Mount Exit Bar
- BRAND Ultra Hardware
- PACKAGE QUANTITY 1
- FINISH Aluminum
- TYPE Wide Head
- PACKAGE TYPE Box
- GRADE 2
- WEIGHT LBS 52.7
- HEIGHT INCHES 14
- LENGTH INCHES 44-1/2
- WIDTH INCHES 9-1/4
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: March 23, 2018
-
Reviewer: Anonymous
Date: May 07, 2015
Your review:
These are great panic bars that are easy to install...my fire inspector loved them! -
Reviewer: Anonymous
Date: April 21, 2014
Your review:
Product was delivered on time and met my complete expectations. Quality was very good and all install materials were included with the hardware. Good product and good delivery system. Will purchase this product again.
Product Q & A
There are no questions for this product.
Popular item in this category
Ultra Hardware Bar Panic Exit Wide Head
Item #: B561770
Not Yet Rated
Usually ships in 8 to 11 days
$107.95

Ultra Hardware Bar Panic Exit Wide Head Alum - 02070
$83.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories