x

Take 15% off your entire order!

Offer applied at checkout

Ultra Hardware Bypass Door Set 96" - Pkg Qty 10

Ultra Hardware Bypass Door Set 96" - Pkg Qty 10

Item #: WBB561767

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.75 ea.

Price: $197.50 / Pkg of 10

Save $9.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ultra Hardware Bypass Door Set 96"

Features:

  • Commercial Door Closers (500BC Series) Universal application, non-handed for standard, top jamb or parallel arm installation
  • Adjustable closing & latching speed by two separate regulating valves
  • Rack and pinion mechanism contained in high tensile precision housing
  • Surface mount installation
  • Meets Grade 2 standards
  • Triple valve
  • UL listed
  • Adjustable back check function 70° to 85° prevents striking wall
  • Furnished with parallel arm bracket

  • TYPE Standard Duty
  • MANUFACTURERS PART NUMBER 61209
  • DESCRIPTION By-Pass Closet Door Track & Hardware Set
  • BRAND Ultra Hardware
  • PACKAGE QUANTITY 1
  • SIZE INCHES 96"
  • HEIGHT INCHES --
  • WEIGHT LBS 35
  • LENGTH INCHES --
  • WIDTH INCHES --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ultra Hardware Bypass Door Set 72" - Pkg Qty 10

Item #: B561766

Not Yet Rated

Usually ships in 8 to 11 days

$142.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultra Hardware Bypass Door Set 96" - Pkg Qty 10

Ultra Hardware Bypass Door Set 96" - Pkg Qty 10

Item #: WBB561767

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant