SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ultra Hardware Door Knocker, Card PK, 160° Viewer, 7-1/4"L X 3-3/4"W, Satin Nickel/US15 - Pkg Qty 3

Ultra Hardware Door Knocker, Card PK, 160° Viewer, 7-1/4"L X 3-3/4"W, Satin Nickel/US15 - Pkg Qty 3

Item #: WBB754818

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.96 ea.

Price: $14.88 / Pkg of 3

Save $0.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

Ultra Hardware Door Knocker, Card PK, 160° Viewer, 7-1/4"L X 3-3/4"W, 3 PCS, Satin Nickel/US15

Deluxe Solid Brass Door Knocker Solid brass door viewer Lacquered finish Furnished with thru bolts Overall size 3-3/4" X 7-1/4" W/160° viewer

Weights & Dimensions

  • Width 3-3/4 in
  • Length 7-1/4 in

Product Details

  • Package Quantity 1
  • Brand Ultra Hardware
  • Manufacturers Part Number 43116
  • Features 160° Viewer
  • Color Family Silver
  • Body Material Solid Brass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultra Hardware Door Knocker, Card PK, 160° Viewer, 7-1/4"L X 3-3/4"W, Satin Nickel/US15 - Pkg Qty 3

Ultra Hardware Door Knocker, Card PK, 160° Viewer, 7-1/4"L X 3-3/4"W, Satin Nickel/US15 - Pkg Qty 3

Item #: WBB754818

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant