x

Take 15% off your entire order!

Offer applied at checkout

Ultra Hardware Lock Storeroom SC1 Keyway KD Lever G2 Box - Dull Chrome

Ultra Hardware Lock Storeroom SC1 Keyway KD Lever G2 Box - Dull Chrome

Item #: WBB561880

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ultra Hardware Lock Storeroom SC1 Keyway KD Lever G2 Box - Dull Chrome

Features:

  • Entry For Wide Head Panic Bars
  • Surface Mount Exit Bars
  • ANSI grade 1
  • Surface mount strike with extra shim
  • Fits all doors from 1 -1/2" up to 2" thick
  • Slant design eliminates open space gaps
  • Release mechanism activates at 8 lbs. of touch pressure
  • No dogging device
  • Exit with key lock
  • SC-4 keyway
  • UL listed for fire door assembly

  • MANUFACTURERS PART NUMBER 44257
  • DESCRIPTION Level Lockset
  • BRAND Ultra Hardware
  • CONSTRUCTION Steel
  • KEYWAY TYPE SC1
  • PACKAGE QUANTITY 1
  • FINISH Dull Chrome
  • BACKSET 2-3/4 Square
  • TYPE Angle Lever
  • GRADE 2
  • PACKAGE TYPE Box
  • FUNCTIONS Storeroom Keyed Different
  • HEIGHT INCHES --
  • WEIGHT LBS 48
  • LENGTH INCHES --
  • WIDTH INCHES --
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ultra Hardware Lock Classroom SC1 Keyway KD Lever G2 Box - Dull Chrome

Item #: B561882

Not Yet Rated

Usually ships in 8 to 11 days

$73.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultra Hardware Lock Storeroom SC1 Keyway KD Lever G2 Box - Dull Chrome

Ultra Hardware Lock Storeroom SC1 Keyway KD Lever G2 Box - Dull Chrome

Item #: WBB561880

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant