x

Take 15% off your entire order!

Offer applied at checkout

Ultra Hardware Mending Plate, Galv. Zinc Dichromate, 4"L X 5/8"W - Pkg Qty 48

Ultra Hardware Mending Plate, Galv. Zinc Dichromate, 4"L X 5/8"W - Pkg Qty 48

Item #: WBB754878

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.54 ea.

Price: $25.92 / Pkg of 48

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ultra Hardware Mending Plate, Galv. Zinc Dichromate, 48 PCS, 4"L X 5/8"W

Mending Plate Zinc dichromate & zinc plated rust resistant Galvanized - corrosion resistant Carded w/screws Box and bulk w/out screws

  • MANUFACTURERS PART NUMBER 61137
  • DESCRIPTION Mending Plate
  • BRAND Ultra Hardware
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Galvanized Zinc Dichromate
  • COLOR FINISH Zinc
  • LENGTH INCHES 4
  • WIDTH INCHES 5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultra Hardware Mending Plate, Galv. Zinc Dichromate, 4"L X 5/8"W - Pkg Qty 48

Ultra Hardware Mending Plate, Galv. Zinc Dichromate, 4"L X 5/8"W - Pkg Qty 48

Item #: WBB754878

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant