Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® T32 Ultramat® Anti Fatigue Drainage Mat 1/2" Thick 3' x 3' Black

NoTrax® T32 Ultramat® Anti Fatigue Drainage Mat 1/2" Thick 3' x 3' Black

Item #: WBB238131

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This Rubber Anti-Fatigue General Purpose Drainage Mat is lightweight for easy handling and cleaning. For use in general purpose applications. Drainage system removes liquid and debris from worker platform. Modular design with connecting system for longer lengths and custom configurations. Black finish. 3/8" thickness. 36"L x 36"W overall.

Product Details

  • Pattern Drain Holes
  • Description General Purpose Mat
  • Type Pre-Cut Mat
  • Surface Material Rubber
  • Border Color Family No Border
  • Brand NoTrax
  • Package Quantity 1
  • Series Ultramat®
  • Material Rubber
  • Style Ultra Mat
  • Manufacturers Part Number T32S0033BL
  • Color Family Black
  • Backing Material Rubber

Weights & Dimensions

  • Width 3 ft
  • Length 3 ft
  • Thickness 3/8 in
  • Weight 17 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® T32 Ultramat® Anti Fatigue Drainage Mat 1/2" Thick 3' x 3' Black

NoTrax® T32 Ultramat® Anti Fatigue Drainage Mat 1/2" Thick 3' x 3' Black

Item #: WBB238131

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant