Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® T56 Ultramat® Max Drainage Mat 3/4" Thick 3' x 5' Red

NoTrax® T56 Ultramat® Max Drainage Mat 3/4" Thick 3' x 5' Red

Item #: WBB237752

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$334.04 up to 38% OFF

Price: $207.95

Save $10.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This Rubber Anti-Fatigue General Purpose Drainage Mat is lightweight for easy handling and cleaning. For use in heavy-duty applications for grease and oil protection. Drainage system removes liquid and debris from worker platform. Modular design with connecting system for longer lengths and custom configurations. Red finish. 3/4" thickness. 60"L x 36"W overall.

Product Details

  • Pattern Drain Holes
  • Description Grease Resistant Mat
  • Type Pre-Cut Mat
  • Surface Material Rubber
  • Border Color Family No Border
  • Brand NoTrax
  • Package Quantity 1
  • Series Ultramat® Max
  • Material Anti-Microbial Rubber
  • Style Ultra Mat Max
  • Manufacturers Part Number T56S0035RD
  • Color Family Red
  • Backing Material Rubber

Weights & Dimensions

  • Width 3 ft
  • Length 5 ft
  • Thickness 3/4 in
  • Weight 30 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® T56 Ultramat® Max Drainage Mat 3/4" Thick 3' x 5' Red

NoTrax® T56 Ultramat® Max Drainage Mat 3/4" Thick 3' x 5' Red

Item #: WBB237752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant