UltraTech Ultra-Pop-Up Pool® Plus 8010 - 20 Gallon
Spill Response Pool Folds into Compact Package Until Needed - Quickly Opens and Bladder Unfurls to Capture Large Spills.
Simply unfold the Pool and open the Bladder Compartment - the Bladder will automatically expand/unfurl as the liquid level in the pool rises. Compact folded size stores efficiently inside spill kits, under/behind seats or in tool boxes. Opens and is ready to respond in seconds - minimizes spillage and exposure of hazardous material to the environment. Excellent chemical resistance, including diesel fuel, antifreeze, acids, caustics and corrosives. Helps minimize environmental damage and related clean-up costs. Excellent for response to damaged saddle tanks and cross-over lines, hazmat spills, leaking containers, machinery and piping.
Made in the USA.
UltraTech Ultra-Pop-Up Pool® 8016 Plus - 150 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Available on or around 11/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 ft |
| Width | 58 ft |
| Height | 5 in |
| Weight | 4 lbs |
| Folded Height | 4 in |
| Folded Width | 4 in |
| Folded Length | 18 in |
Product Details
| Assembly Required | No |
| Type | Containment Pool |
| Color | Yellow |
| Style | Self Rising |
| Country of Origin | USA |
| Capacity | 150 gal |
| Manufacturers Part Number | 8016 |
| Wall Material | Polyethylene |
| Indoor/Outdoor | Indoor/Outdoor |
| Product Type | Pool |
| Brand | UltraTech |