- Allows large volumes of water to pass through while sorbing liquid hydrocarbons, including petroleum, animal and vegetable oils.
- Cost effective-absorbs an average of 13 times its own weight of liquid hydrocarbons.
- Approximately 85-90 % of sorbed oils can be reclaimed and the mats reused.
UltraTech Ultra- Rail Mat, Filter-TEX 30" W x 250' L Roll, 12 oz. Per Sq. Yd., Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$479.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3000 ft |
| Width | 30 ft |
| Height | 1/8 in |
| Weight | 63 lbs |
| Folded Height | 30 in |
| Folded Width | 24 in |
| Folded Length | 24 in |
Product Details
| Color | Gray |
| For Use With | Railroads, Rail Tracks |
| Capacity/Absorption Gallons | 1.5 pr sq. yd. gal |
| Country of Origin | CN |
| Material | Recycled Synthetic Fibers |
| Manufacturers Part Number | 9314 |
| Wall Material | Filter-Tex |
| Indoor/Outdoor | Outdoor |
| Brand | UltraTech |