- AJC® Brand replacement compatible with a Ultra Tech IM-1270 Alarm Battery
- Voltage: 12 (12 Volts)
- Capacity: 7Ah
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 5.9 inches
- Width: 2.61 inches
- Height: 3.7 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Ultra Tech.
AJC® Ultra Tech IM-1270 12V 7Ah Alarm Battery
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.9 in |
| Width | 2.6 in |
| Height | 3.7 in |
| Weight | 5 lbs |
Product Details
| Type | Sealed Lead Acid (AGM) (VRLA) |
| Amperage | 7 A |
| Voltage | 12 V |
| Terminals | F1 |
| Package Quantity | 1 |
| Manufacturers Part Number | AJC-D7S-Q-0-150817 |
| Compatible Part/Model Number | ULTRATECH-IM-1270 |
| Brand | AJC Battery |
Warranty
| Warranty | 1 yr |