UltraTech 2136 Ultra-Drain Seal®, Circular, 30" dia. x 3/8", Orange
|
Questions & Answers (0)
Product Description
UltraTech 2136 Ultra-Drain Seal® Circular, 30" dia. x 3/8", Orange
Stop spills from going down the drain. The Ultra-Drain Seal® is a valuable addition to any emergency response plan, spill kit or stormwater management program. This storm drain cover is constructed with a flexible, non-absorbing material and reinforced tear-resistant mesh. The pad is designed to quickly and effectively seal a drain in an emergency. Both sides are designed to effectively seal most drains (no specified top or bottom to the seal). It resists oil, water and most aggressive chemicals and cleans with soap and water. The mesh interior is sandwiched between layers of polyurethane, which increases durability and gives it the flexibility to deform and seal off most drains. Optional Ultra-Drain Seal Wall Mount® Units allow for a "grab and go" response to any spill. It is not intended for long-term outdoor use (more than two (2) hours as UV exposure and/or heat for extended periods can degrade the product. For applications where extended use may be required, the Ultra-Drain Seal Plus® should be considered. Helps comply with SPCC, BMP and SWPPP Regulations. Made in the USA. Color finish isOrange. Weight is11 lbs. Package quantity is1.Wall Mount and Truck Mount storage containers are also available.
Stop spills from going down the drain. The Ultra-Drain Seal® is a valuable addition to any emergency response plan, spill kit or stormwater management program. This storm drain cover is constructed with a flexible, non-absorbing material and reinforced tear-resistant mesh. The pad is designed to quickly and effectively seal a drain in an emergency. Both sides are designed to effectively seal most drains (no specified top or bottom to the seal). It resists oil, water and most aggressive chemicals and cleans with soap and water. The mesh interior is sandwiched between layers of polyurethane, which increases durability and gives it the flexibility to deform and seal off most drains. Optional Ultra-Drain Seal Wall Mount® Units allow for a "grab and go" response to any spill. It is not intended for long-term outdoor use (more than two (2) hours as UV exposure and/or heat for extended periods can degrade the product. For applications where extended use may be required, the Ultra-Drain Seal Plus® should be considered. Helps comply with SPCC, BMP and SWPPP Regulations. Made in the USA. Color finish isOrange. Weight is11 lbs. Package quantity is1.Wall Mount and Truck Mount storage containers are also available.
PRICE
$289.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3/8 in |
| Weight | 11 lbs |
| Diameter | 30 in |
Product Details
| Type | Round |
| Country of Origin | UNITED STATES |
| Material | Polyurethane |
| Color | Orange |
| Manufacturers Part Number | 2136 |
| Brand | UltraTech |