x

Take 15% off your entire order!

Offer applied at checkout

+

UltraTech 9379 Ultra-Drain Guard®, Recycled Model, 48" x 36" x 18", Pack of 10

UltraTech 9379 Ultra-Drain Guard®, Recycled Model, 48" x 36" x 18", Pack of 10

Item #: WBB666772

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $685.00

$114.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

UltraTech 9379 Ultra-Drain Guard®, Recycled Model, 48" x 36" x 18", Pack of 10

Ultra-Drain Guard®, Recycled Model keeps oil and sediment from entering catch basin with environmentally friendly inserts. The X-Tex material that the Recycled Model is made from is 100% recycled material and is excellent at removing oil, gas and other hydrocarbons from water flow. It's also hydrophilic (attracted to water), so it allows water to pass through very quickly. It has superior water flow (151 gal/ft.2) together with built-in overflow ports that prevent ponding and flooding. The Ultra-X-Tex® material captures silt and sediment from runoff in addition to absorbing hydrocarbons. Quick and easy installation- simply lift catch basin grate, lower Drain Guard in place and replace the grate. Helps comply with NPDES, 40 CFR 122.26 (1999), SWPPP and TMDL requirements. Made in the USA.

  • LENGTH INCHES 48
  • WIDTH INCHES 36
  • HEIGHT INCHES 18
  • CAPACITY/ABSORPTION GALLONS 1.26 Gal Oil, 40 Lbs. Sediment
  • COLOR FINISH Gray
  • CONSTRUCTION Made of 100 Percent Recycled Materials
  • MANUFACTURERS PART NUMBER 9379
  • PACKAGE QUANTITY 10
  • STYLE Recycled
  • BRAND UltraTech
  • TYPE Ultra Tech® Drain Guards
  • DESCRIPTION Ultra-Drain Guard®, Recycled Model, 10 Pack
  • CERTIFICATIONS NPDES, 40 CFR 122.26 (1999) & TMDL Requirements
  • WEIGHT LBS 10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraTech 9379 Ultra-Drain Guard®, Recycled Model, 48" x 36" x 18", Pack of 10

UltraTech 9379 Ultra-Drain Guard®, Recycled Model, 48" x 36" x 18", Pack of 10

Item #: WBB666772

The item above has been added to your shopping list:

List name

Save Item to

Select List

    UltraTech 9379 Ultra-Drain Guard®, Recycled Model, 48" x 36" x 18", Pack of 10
    UltraTech 9379 Ultra-Drain Guard®, Recycled Model, 48" x 36" x 18", Pack of 10
    UltraTech 9379 Ultra-Drain Guard®, Recycled Model, 48" x 36" x 18", Pack of 10
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant