x

Take 15% off your entire order!

Offer applied at checkout

+

UltraTech 9377 Ultra-Drain Guard®, Ultimate Model, 48" x 36"  38". Pack of 10

UltraTech 9377 Ultra-Drain Guard®, Ultimate Model, 48" x 36" 38". Pack of 10

Item #: WBB666770

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,070.00

$178.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

UltraTech 9377 Ultra-Drain Guard®, Ultimate Model, 48" x 36" 38". Pack of 10

The Ultra-Drain Guard®, Ultimate Model, removes dirt, sediment, hydrocarbons and utilizes an effective antimicrobial coating. Strips of antimicrobial material, attached to the bottom of this catch basin insert, mix with any standing water present. These coated "tentacles" help resolve issues of bacteria and algae-laden water often found in catch basins. It has the same hydrocarbon and sediment removal capabilities as the Ultra-Drain Guard, Oil & Sediment Plus Model but with the additional antimicrobial properties. 1.5" X 20" strips of Ultra-X-Tex® AM (Antimicrobial) hang from the bottom of the Drain Guard and become immersed in standing catch basin water, allowing contact with destructive bacteria. Antimicrobial coated Ultra-X-Tex® "tentacles" help address strowater related issues with single-cell organisms (bacteria, fungi, yeast and algae) that are found in stagnant stormwater and catch basins. Helps comply with NPDES, 40 CFR 122.26 (1999), SWPP and TMDL requirements. Made in the USA.

  • LENGTH INCHES 48
  • WIDTH INCHES 36
  • HEIGHT INCHES 38
  • CAPACITY/ABSORPTION GALLONS 1.57 Gal. Oil, 40 Lbs. Sediment
  • COLOR FINISH Black
  • CONSTRUCTION Non-Woven, Polypropylene Geotextile
  • MANUFACTURERS PART NUMBER 9377
  • PACKAGE QUANTITY 10
  • STYLE Ultimate
  • BRAND UltraTech
  • TYPE Ultra Tech® Drain Guards
  • DESCRIPTION Ultra-Drain Guard®, Ultimate Model, 10 Pack
  • CERTIFICATIONS --
  • WEIGHT LBS 30
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraTech 9377 Ultra-Drain Guard®, Ultimate Model, 48" x 36"  38". Pack of 10

UltraTech 9377 Ultra-Drain Guard®, Ultimate Model, 48" x 36" 38". Pack of 10

Item #: WBB666770

The item above has been added to your shopping list:

List name

Save Item to

Select List

    UltraTech 9377 Ultra-Drain Guard®, Ultimate Model, 48" x 36"  38". Pack of 10
    UltraTech 9377 Ultra-Drain Guard®, Ultimate Model, 48" x 36"  38". Pack of 10
    UltraTech 9377 Ultra-Drain Guard®, Ultimate Model, 48" x 36"  38". Pack of 10
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant