Urethane plugs keep spills out of drains. A simple yet effective spill response solution for drains of almost any size. The pliable material quickly seals off drain holes and prevents fuel and chemical spills from getting any further into the drainage or stormwater system. The Ultra-Drain Plug® is manufactured with a flexible polyurethane material that resists oil, water and most aggressive chemicals. Its tapered design makes it easy to securely wedge into standard drains to prevent contaminants from entering. It is safety orange color. The 8" length eyebolts are removable, allowing installation of grating with the Ultra-Drain Plug in place. It is non-absorbing and easily cleaned with soap and water for repeated use. Helps comply with BMP, SPCC, LEED and SWPPP. Made in the USA.
UltraTech 2113 Ultra-Drain Plug®, For 2" Drain
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 4-5/8 in |
| Weight | 2 lbs |
| Diameter | 2.5 in |
Product Details
| Type | Ultra Tech® Drain Plugs |
| Country of Origin | UNITED STATES |
| Material | Polyurethane |
| Description | Ultra-Drain Plug®, 2" Diameter |
| Color | Orange |
| Manufacturers Part Number | 2113 |
| Brand | UltraTech |
Related Products
Ultra-Drain Seal Plus® prevents contaminants from entering drains and can be left outside long-term. The Ultra-Drain Seal Plus® is a long-term solution for storm drain protection. Its multi-layered design is better suited for extended exposure to UV rays and can be left in place for longer periods of time. The urethane bottom layer keeps spills from entering drains while the rugged, reinforced PVC top layer provides protection from extended UV exposure. Flexible, non-absorbing bottom layer is reinforced with tear resistant mesh. Excellent for use in parking areas, loading docks and other ...
Ultra-Drain Seal Plus® prevents contaminants from entering drains and can be left outside long-term. The Ultra-Drain Seal Plus® is a long-term solution for storm drain protection. Its multi-layered design is better suited for extended exposure to UV rays and can be left in place for longer periods of time. The urethane bottom layer keeps spills from entering drains while the rugged, reinforced PVC top layer provides protection from extended UV exposure. Flexible, non-absorbing bottom layer is reinforced with tear resistant mesh. Excellent for use in parking areas, loading docks and other ...
No more guesswork about Drain Seal effectiveness Clear drain seals allow you to quickly see if spills are entering the drain through cracks in the surface, imperfections in the grating or other irregularities that can break the seal. The clear material provides an unobstructed view of covered drains enabling responders to make sure a complete seal is made. They are ideal for emergency response plans, spill kits, SPCC or stormwater management programs. Reinforcing mesh is "sandwiched" between layers of polyurethane increasing durability and resistance to tearing. Unique urethane ...
Ultra-Drain Seal Plus® prevents contaminants from entering drains and can be left outside long-term. The Ultra-Drain Seal Plus® is a long-term solution for storm drain protection. Its multi-layered design is better suited for extended exposure to UV rays and can be left in place for longer periods of time. The urethane bottom layer keeps spills from entering drains while the rugged, reinforced PVC top layer provides protection from extended UV exposure. Flexible, non-absorbing bottom layer is reinforced with tear resistant mesh. Excellent for use in parking areas, loading docks and other ...
✓ 365-gallon capacity and 8000 lb. weight capacity ✓ Low-profile, forklift-accessible design for easy transportation ✓ Includes drain for easy emptying of the sump in case of spill Standing 30" tall, the Global Industrial™ IBC Spill Containment Pallet with Drain is designed to carry an IBC tote with the ability to contain unexpected leaks & spills. Ideal for use in warehouses, storerooms, and many other large facilities that require a reliable and versatile pallet for IBC shipping or storage. Made of resilient bright yellow high-density polyethylene, the ...