Ultra-Drain Seal Wall Mount® Units allow quick response to any spill- just "grab and go" The Drain Seal Wall Mount is a dedicated, high-visibility container that gives first responders the quick and easy access they need to protect nearby drains. It is made of durable polyethylene- will not rust or corrode. The quick-release strap allows fast and easy access. Non-slip handle for carrying. Mounting hardware included. For use with 42 x 42 and 48 x 48 Ultra-Drain Seals® and 42" dia. Ultra-Drain Seal® (not included). Not for use with the Ultra-Drain Seal Plus®. Made in the USA.
UltraTech 2143 Ultra-Drain Seal Wall Mount®, 51" x 7" dia.
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 51 |
| Height | 7 in |
| Weight | 8 lbs |
| Diameter | 7 in |
Product Details
| Type | Wall Mount |
| Country of Origin | UNITED STATES |
| Material | Polyethylene |
| Description | Fits 42"x42", 48"x48" and 42" diameter Drain Seals |
| Color | Yellow |
| Manufacturers Part Number | 2143 |
| Brand | UltraTech |
Related Products
No more guesswork about Drain Seal effectiveness Clear drain seals allow you to quickly see if spills are entering the drain through cracks in the surface, imperfections in the grating or other irregularities that can break the seal. The clear material provides an unobstructed view of covered drains enabling responders to make sure a complete seal is made. They are ideal for emergency response plans, spill kits, SPCC or stormwater management programs. Reinforcing mesh is "sandwiched" between layers of polyurethane increasing durability and resistance to tearing. Unique urethane ...
No more guesswork about Drain Seal effectiveness Clear drain seals allow you to quickly see if spills are entering the drain through cracks in the surface, imperfections in the grating or other irregularities that can break the seal. The clear material provides an unobstructed view of covered drains enabling responders to make sure a complete seal is made. They are ideal for emergency response plans, spill kits, SPCC or stormwater management programs. Reinforcing mesh is "sandwiched" between layers of polyurethane increasing durability and resistance to tearing. Unique urethane ...
Ultra-Drain Seal Plus® prevents contaminants from entering drains and can be left outside long-term. The Ultra-Drain Seal Plus® is a long-term solution for storm drain protection. Its multi-layered design is better suited for extended exposure to UV rays and can be left in place for longer periods of time. The urethane bottom layer keeps spills from entering drains while the rugged, reinforced PVC top layer provides protection from extended UV exposure. Flexible, non-absorbing bottom layer is reinforced with tear resistant mesh. Excellent for use in parking areas, loading docks and other ...
Ultra-Drain Seal Plus® prevents contaminants from entering drains and can be left outside long-term. The Ultra-Drain Seal Plus® is a long-term solution for storm drain protection. Its multi-layered design is better suited for extended exposure to UV rays and can be left in place for longer periods of time. The urethane bottom layer keeps spills from entering drains while the rugged, reinforced PVC top layer provides protection from extended UV exposure. Flexible, non-absorbing bottom layer is reinforced with tear resistant mesh. Excellent for use in parking areas, loading docks and other ...
Ultra-Drain Seal Plus® prevents contaminants from entering drains and can be left outside long-term. The Ultra-Drain Seal Plus® is a long-term solution for storm drain protection. Its multi-layered design is better suited for extended exposure to UV rays and can be left in place for longer periods of time. The urethane bottom layer keeps spills from entering drains while the rugged, reinforced PVC top layer provides protection from extended UV exposure. Flexible, non-absorbing bottom layer is reinforced with tear resistant mesh. Excellent for use in parking areas, loading docks and other ...