x

Take 15% off your entire order!

Offer applied at checkout

UltraTech 9780 Ultra-Gravel Bags®, Individual, Orange 250 Bags/Box

UltraTech 9780 Ultra-Gravel Bags®, Individual, Orange 250 Bags/Box

Item #: WBB666743

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $471.95

Save $23.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

UltraTech 9780 Ultra-Gravel Bags®, Individual, Orange 250 Bags/Box

Ultra-Gravel Bags® are made from heavy-duty geotextile material with a high UV rating, so they're designed for years of outdoor exposure. The very high-quality polymer material is woven into shape. This eliminates the flaws and failures of sewn edges. They are sold empty so they're easy to get onsite. Fill them with sand, gravel or other aggregates to create quick and versatile erosion control. Gravel bags are a basic BMP (Best Management Practice) used to meet regulatory requirements for stormwater and erosion control. The sizes are industry standard and allow the user to fill them up with as much or as little gravel (not included) as the application requires. Different sizes lend themselves to different applications; from drain protection to erosion control at construction sites.

  • LENGTH INCHES 28
  • WIDTH INCHES 19
  • COLOR FINISH Orange
  • CONSTRUCTION Polyethylene
  • MANUFACTURERS PART NUMBER 9780
  • PACKAGE QUANTITY 250
  • BRAND UltraTech
  • TYPE Ultra Tech® Gravel Bags
  • CERTIFICATIONS BMP (Best Management Practice)
  • DESCRIPTION Ultra-Gravel Bag®, Individual, orange, 19" X 28", 250 bags / box
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraTech 9780 Ultra-Gravel Bags®, Individual, Orange 250 Bags/Box

UltraTech 9780 Ultra-Gravel Bags®, Individual, Orange 250 Bags/Box

Item #: WBB666743

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant