x

Take 15% off your entire order!

Offer applied at checkout

UltraTech 9781 Ultra-Gravel Bags®, Roll Form, Orange, Continuous Roll, 250 yds.

UltraTech 9781 Ultra-Gravel Bags®, Roll Form, Orange, Continuous Roll, 250 yds.

Item #: WBB666746

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $624.00

$104.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

UltraTech 9781 Ultra-Gravel Bags®, Roll Form, Orange, Continuous Roll, 250 yds.

Ultra-Gravel Bags® are made from heavy-duty geotextile material with a high UV rating, so they're designed for years of outdoor exposure. The very high-quality polymer material is woven into shape. This eliminates the flaws and failures of sewn edges. They are sold empty so they're easy to get onsite. Fill them with sand, gravel or other aggregates to create quick and versatile erosion control. Gravel bags are a basic BMP (Best Management Practice) used to meet regulatory requirements for stormwater and erosion control. The sizes are industry standard and allow the user to fill them up with as much or as little gravel (not included) as the application requires. Different sizes lend themselves to different applications; from drain protection to erosion control at construction sites.

  • LENGTH INCHES 9000
  • WIDTH INCHES 19
  • COLOR FINISH Orange
  • CONSTRUCTION Polyethylene
  • MANUFACTURERS PART NUMBER 9781
  • PACKAGE QUANTITY 1
  • BRAND UltraTech
  • TYPE Ultra Tech® Gravel Bags
  • CERTIFICATIONS BMP (Best Management Practice)
  • DESCRIPTION Ultra-Gravel Bag®, Roll Form, orange, 19" X 250 yards, continuous roll
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraTech 9781 Ultra-Gravel Bags®, Roll Form, Orange, Continuous Roll, 250 yds.

UltraTech 9781 Ultra-Gravel Bags®, Roll Form, Orange, Continuous Roll, 250 yds.

Item #: WBB666746

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant