x

Take 15% off your entire order!

Offer applied at checkout

UltraTech 9158 Ultra-Gutter Guard Plus®, 12' K x 6" H

UltraTech 9158 Ultra-Gutter Guard Plus®, 12' K x 6" H

Item #: WBB666785

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $244.95

Save $12.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

UltraTech 9158 Ultra-Gutter Guard Plus®, 12' K x 6" H

The Ultra-Gutter Guard Plus® is designed for curb inlets with high-flow volumes. Its unique, multi-dimensional outer filter combined with a rigid inner frame and support counterweight prevents debris and silt from clogging inlets while keeping the unit upright and secure. Modular, 3-foot, inner frames allow for compact transport and storage. The counterweight inserts into the inlet to keep the unit upright and secure. An option 7 lb. weight is available- rebar, gravel or other material can also be used. Tie-back straps on either end of the unit can be used with sod pin or stake for additional anchoring. Can be easily cleaned and reused. Sizing note: When ordering allow 12" overlap on each side of curb inlet. One counterweight is required for Part # 9151 and two required for all other sizes.) Helps comply with NPDES, 40 CFR 122.26 (1999), SWPPP and TMDL requirements. Made in the USA.

  • LENGTH INCHES 144
  • WIDTH INCHES 6
  • HEIGHT INCHES 144
  • COLOR FINISH Yellow
  • CONSTRUCTION Made of 100 Percent Recycled Materials
  • MANUFACTURERS PART NUMBER 9154
  • PACKAGE QUANTITY 1
  • BRAND UltraTech
  • CERTIFICATIONS NPDES, 40 CFR 122.26 (1999)
  • TYPE Ultra-Gutter Guard Plus®
  • DESCRIPTION Ultra-Gutter Guard Plus®, 6"H X 12'L
  • WEIGHT LBS 16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraTech 9158 Ultra-Gutter Guard Plus®, 12' K x 6" H

UltraTech 9158 Ultra-Gutter Guard Plus®, 12' K x 6" H

Item #: WBB666785

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant