x

Take 15% off your entire order!

Offer applied at checkout

UltraTech 9148 Ultra-Gutter Guard® Counterweight

UltraTech 9148 Ultra-Gutter Guard® Counterweight

Item #: WBB666783

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.25

Save $1.01 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

UltraTech 9148 Ultra-Gutter Guard® Counterweight

The Ultra-Gutter Guard Plus® is designed for curb inlets with high-flow volumes. Its unique, multi-dimensional outer filter combined with a rigid inner frame and support counterweight prevents debris and silt from clogging inlets while keeping the unit upright and secure. Modular, 3-foot, inner frames allow for compact transport and storage. The counterweight inserts into the inlet to keep the unit upright and secure. An option 7 lb. weight is available- rebar, gravel or other material can also be used. Tie-back straps on either end of the unit can be used with sod pin or stake for additional anchoring. Can be easily cleaned and reused. Sizing note: When ordering allow 12" overlap on each side of curb inlet. One counterweight is required for Part # 9151 and two required for all other sizes.) Helps comply with NPDES, 40 CFR 122.26 (1999), SWPPP and TMDL requirements. Made in the USA.

  • LENGTH INCHES 14
  • COLOR FINISH Black
  • CONSTRUCTION Cast Iron
  • MANUFACTURERS PART NUMBER 9148
  • PACKAGE QUANTITY 1
  • BRAND UltraTech
  • CERTIFICATIONS NPDES, 40 CFR 122.26 (1999)
  • TYPE Ultra-Gutter Guard Plus®
  • DESCRIPTION Ultra-Gutter Guard Plus®, Counterweight
  • DIAMETER INCHES 1.5
  • WEIGHT LBS 7
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
UltraTech 9148 Ultra-Gutter Guard® Counterweight

UltraTech 9148 Ultra-Gutter Guard® Counterweight

Item #: WBB666783

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant