x

Take 15% off your entire order!

Offer applied at checkout

UltraTech 9170 Ultra-Inlet Guard®, Oil & Sediment, 24' x 24"

UltraTech 9170 Ultra-Inlet Guard®, Oil & Sediment, 24' x 24"

Item #: WBB666734

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$42.00 up to 5% OFF

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

UltraTech 9170 Ultra-Inlet Guard®, Oil & Sediment, 24' x 24"

Ultra-Inlet Guard® protects drains and inlets without lifting and grates. Heavy-duty non-woven, geotextile material effectively removes oil and sediment from rainfall. It keeps dirt, sand, sediment, trash and debris out of drains. Quick and easy installation using built-in magnets so there is no more lifting of heavy catch basin grates. Custom sizes also available. The heavy-duty material allows up to 92 gal/ft2/min. through drains and helps to remove oil and other hydrocarbons from the stormwater flow. Low profile design can be driven over and is unobtrusive to traffic and personnel. It helps comply with NPDES, 40 CFR 122.26 (1999), TMDL, BMP and SWPPP requirements. Made in the USA

  • LENGTH INCHES 24
  • WIDTH INCHES 24
  • COLOR FINISH Black
  • CONSTRUCTION Geotextile
  • MANUFACTURERS PART NUMBER 9170
  • PACKAGE QUANTITY 1
  • STYLE Standard
  • BRAND UltraTech
  • TYPE Ultra-Inlet Guard Plus®
  • CERTIFICATIONS 40 CFR 122.26
  • DESCRIPTION Ultra-Inlet Guard®, 24" X 24"
  • WEIGHT LBS 3
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 03, 2017

    Great mat
    Your review:
    it cost me $1250.00to hydro jet my outlet on my drainage system. This mat fit the grate perfect so far it is keeping the debris form getting in lets the water in but keeps the crap out. I wish I would have found this before I had to have it hydroed
  • Reviewer: Anonymous

    Date: July 12, 2016

    Sewer Covers
    Your review:
    We needed to cover the sewer drains to protect them from copious amounts of dirt we were placing on the street for a movie scene.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Are the magnets that hold this down only on the perimeter? I have an 18x18 grate I need to cover and I can't find something like this small enough.

    Question Asked By: Heather, October 10, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Heather, the magnets are located on the 4 corners of the guard. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraTech 9170 Ultra-Inlet Guard®, Oil & Sediment, 24' x 24"

UltraTech 9170 Ultra-Inlet Guard®, Oil & Sediment, 24' x 24"

Item #: WBB666734

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant