x

Take 15% off your entire order!

Offer applied at checkout

UltraTech 9175 Ultra-Inlet Guard®, Curb Style, Oil & Sediment, 24" x 48"

UltraTech 9175 Ultra-Inlet Guard®, Curb Style, Oil & Sediment, 24" x 48"

Item #: WBB666723

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$89.00 up to 1% OFF

Price: $87.95

Save $4.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

UltraTech 9175 Ultra-Inlet Guard®, Curb Style, Oil & Sediment, 24" x 48"

Ultra-Inlet Guard Plus® protects drains and inlets without lifting and grates. Heavy-duty non-woven, geotextile material effectively removes oil and sediment from rainfall. It keeps dirt, sand, sediment, trash and debris out of drains. Quick and easy installation using built-in magnets so there is no more lifting of heavy catch basin grates. Custom sizes also available. The heavy-duty material allows up to 92 gal/ft2/min. through drains and helps to remove oil and other hydrocarbons from the stormwater flow. Low profile design can be driven over and is unobtrusive to traffic and personnel. It includes built-in overflow ports to help prevent flooding and/or ponding during heavy rainfall. It helps comply with NPDES, 40 CFR 122.26 (1999), TMDL, BMP and SWPPP requirements. Made in the USA.

  • LENGTH INCHES 24
  • WIDTH INCHES 48
  • COLOR FINISH Black
  • CONSTRUCTION Geotextile
  • MANUFACTURERS PART NUMBER 9175
  • PACKAGE QUANTITY 1
  • STYLE Curb-Style
  • BRAND UltraTech
  • TYPE Ultra-Inlet Guard Plus®
  • CERTIFICATIONS 40 CFR 122.26
  • DESCRIPTION Ultra-Inlet Guard®, Curb-Style, 24" X 48"
  • WEIGHT LBS 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraTech 9175 Ultra-Inlet Guard®, Curb Style, Oil & Sediment, 24" x 48"

UltraTech 9175 Ultra-Inlet Guard®, Curb Style, Oil & Sediment, 24" x 48"

Item #: WBB666723

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant