- MCR Safety UltraTech® Mechanics Gloves
- CutPro® UltraTech® 13 Gauge HyperMax™ Shell
- Gripping Latex Palm and Fingertips Coating
- TPR Back Protects Hands from Impact
MCR Safety UltraTech Gloves, Latex, Cut A4, Impact 1, Abrasion 4, Puncture 5, 1 Pair, Small
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
| Grip | Latex Crinkle Finish |
| Gauge | 13 ga |
Product Details
| Abrasion Level | A4 |
| Type | Impact Gloves |
| Color | Blue |
| Series | UltraTech Mechanics Knits |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Palm Material | Latex |
| Material | Polymer |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | UT1951S |
| Coating Material | Latex |
| Cut Level | A4 |
| Brand | MCR Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 105:2020, Cut A4, ANSI/ISEA 138, 1 Impact, ANSI/ISEA 105:2016, EN 388 |