Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MCR Safety

Model # :WBB3114464

MPN #: UT1952XL

MCR Safety UltraTech Gloves, Nitrile, Cut A4, Impact 1, Abrasion 4, Puncture 4, 1 Pair

Product Description
  • MCR Safety UltraTech® Mechanics Gloves
  • CutPro® UltraTech® 13 Gauge HyperMax™ Shell
  • Black Sandy Nitrile Foam Palm and Fingertips Coating
  • TPR Back Protects Hands from Impact


PRICE
$18.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL
GripSandy Foam Nitrile
Gauge13 ga

Product Details

Abrasion LevelA4
TypeImpact Gloves
ColorBlack
SeriesUltraTech Mechanics Knits
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile
MaterialPolymer
GenderUnisex
Package Quantity1 Pair
Manufacturers Part NumberUT1952XL
Coating MaterialNitrile
Cut LevelA4
BrandMCR Safety

Compliance & Certifications

CertificationsANSI/ISEA 105:2020, Cut A4, ANSI/ISEA 138, 1 Impact, ANSI/ISEA 105:2016, EN 388