Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Wall Mounted Jib Cranes

93 Results

Type

Brand

View All Brand

Length

View All Length

Material

View All Price
93 Results
Compare
1
1
$1,899.00
Ships in 8 Business Days

Weight Capacity

1000 lbs

Flange Width

5-1/4 in

Thrust & Pull

3080 lbs

I-Beam Height

8 in

Compare
1
1
$985.00
Ships in 20 Business Days

Weight Capacity

150 lbs

Length

6 ft

Compare
1
1
$2,049.00
Ships in 8 Business Days

Weight Capacity

2000 lbs

Flange Width

5-1/4 in

Thrust & Pull

4745 lbs

I-Beam Height

8 in

Compare
1
1
$2,849.00
Ships in 10 Business Days

Weight Capacity

4000 lbs

Flange Width

6-1/2 in

Thrust & Pull

16980 lbs

I-Beam Height

12 in

Compare
1
1
$2,081.00
Ships in 20 Business Days

Weight Capacity

1000 lbs

Flange Width

5-1/4 in

I-Beam Height

8 in

Length

20 ft

Compare
1
1
$2,149.00
Ships in 10 Business Days

Weight Capacity

2000 lbs

Flange Width

4 in

Thrust & Pull

7802 lbs

I-Beam Height

8 in