UNEX RR99S2R4X8-S Gravity Flow Roller Rack with Span Track Starter 48"W x 96"D x 84"H with 4 Levels
Write a Review
|
Questions & Answers (0)
Product Description
UNEX Gravity Flow Roller Rack with Span Track Starter 48"W x 96"D x 84"H with 4 Levels
Unex Roller Rack are Pre-Engineered structures that provide carton flow for the various mediums used in order picking operations. Roller Racks are pre-configured, easy to assemble and ready when facilities need them. Ideal for distribution, manufacturing and retail operations where carton flow is required and there is no need to store pallets above the rack. Roller Rack Unit 4' wide x 8' deep. 4 levels with (3) 12" wide 2" oc Span-Track Lanes per level. 7 Year Limited Warranty.
Unex Roller Rack are Pre-Engineered structures that provide carton flow for the various mediums used in order picking operations. Roller Racks are pre-configured, easy to assemble and ready when facilities need them. Ideal for distribution, manufacturing and retail operations where carton flow is required and there is no need to store pallets above the rack. Roller Rack Unit 4' wide x 8' deep. 4 levels with (3) 12" wide 2" oc Span-Track Lanes per level. 7 Year Limited Warranty.
PRICE
$3,399.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 96 in |
| Height | 84 in |
| Weight Capacity | 12000 lbs |
| Weight | 989 lbs |
| Axle Center | 2 in |
Product Details
| Assembly Required | Yes |
| Type | Rack Starter |
| Shelf Capacity | 2000 lbs |
| Color | Blue |
| Number of Levels | 4 |
| Track Configuration | Roller |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Manufacturers Part Number | RR99S2R4X8-S |
| Lanes per Level | 3 |
| Brand | UNEX |
Warranty
| Warranty | 7 yr |