Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Sanford® Uni-ball Vision Elite Gel Pen, Refillable, 0.8mm, Black Ink - Pkg Qty 12

Sanford® Uni-ball Vision Elite Gel Pen, Refillable, 0.8mm, Black Ink - Pkg Qty 12

Item #: WBB789086

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $2.68

$2.35 ea.

Clearance Price: $28.20 / Pkg of 12

Save $1.41 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sanford® Uni-ball Vision Elite Gel Pen, Refillable, 0.8mm, Black Ink, Dozen

Vision Elite Rollerball Pen is ideal for business travelers because the pen won't leak with a change in cabin pressure. Delivers skip free writing. Uncapped pen displays ink supply. Ink is acid free, fade resistant and water resistant. Refillable. Fade Resistant/Water Resistant/Acid-Free Ink.

Product Details

  • Ink Color Family Black
  • GTIN 00070530612318
  • Description Vision Elite Gel Pen
  • Retractable No
  • Type Pen
  • Refillable Yes
  • Package Quantity 12/Pack
  • Brand Sanford
  • Style Rollerball Pen
  • Barrel Color Family Gray
  • Manufacturers Part Number 61231

Weights & Dimensions

  • Point Size 0.8 mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sanford® Uni-ball Vision Elite Gel Pen, Refillable, 0.8mm, Black Ink - Pkg Qty 12

Sanford® Uni-ball Vision Elite Gel Pen, Refillable, 0.8mm, Black Ink - Pkg Qty 12

Item #: WBB789086

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sanford® Uni-ball Vision Elite Gel Pen, Refillable, 0.8mm, Black Ink - Pkg Qty 12
    Sanford® Uni-ball Vision Elite Gel Pen, Refillable, 0.8mm, Black Ink - Pkg Qty 12
    Sanford® Uni-ball Vision Elite Gel Pen, Refillable, 0.8mm, Black Ink - Pkg Qty 12
    Sanford® Uni-ball Vision Elite Gel Pen, Refillable, 0.8mm, Black Ink - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant