x

Take 15% off your entire order!

Offer applied at checkout

+

Sanford® Uni-ball Vision Elite Rollerball Pen, Refillable, 0.5mm, Red Ink

Sanford® Uni-ball Vision Elite Rollerball Pen, Refillable, 0.5mm, Red Ink

Item #: WBB789601

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.40 up to 37% OFF

Price: $2.15

Save $0.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sanford® Uni-ball Vision Elite Rollerball Pen, Refillable, 0.5mm, Red Ink, Dozen

Vision Elite Rollerball Pen is ideal for business travelers because the pen won't leak with a change in cabin pressure. Delivers skip free writing. Uncapped pen displays ink supply. Ink is acid free, fade resistant and water resistant. Refillable. Fade Resistant/Water Resistant/Acid-Free Ink.

  • BRAND Sanford
  • DESCRIPTION Vision Elite Rollerball Pen
  • INK COLOR(S) Red
  • MANUFACTURERS PART NUMBER 69022
  • PACKAGE QUANTITY 12/Pack
  • STYLE Rollerball Pen
  • TYPE Pen
  • PROMOTION Clearance
  • BARREL COLOR(S) Gray
  • POINT SIZE 0.5 mm
  • REFILLABLE Yes
  • RETRACTABLE No
  • GTIN 00070530690224
  • POINT TYPE Extra Fine
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sanford® Uni-ball Vision Elite Rollerball Pen, Refillable, 0.5mm, Red Ink

Sanford® Uni-ball Vision Elite Rollerball Pen, Refillable, 0.5mm, Red Ink

Item #: WBB789601

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sanford® Uni-ball Vision Elite Rollerball Pen, Refillable, 0.5mm, Red Ink
    Sanford® Uni-ball Vision Elite Rollerball Pen, Refillable, 0.5mm, Red Ink
    Sanford® Uni-ball Vision Elite Rollerball Pen, Refillable, 0.5mm, Red Ink
    Sanford® Uni-ball Vision Elite Rollerball Pen, Refillable, 0.5mm, Red Ink
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant