Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB1782320

MPN #: AJC-D7S-A-1-159485

AJC® Unikor VT1207 12V 7Ah Sealed Lead Acid Battery

Product Description
Features:

    • AJC® Brand replacement compatible with a Unikor VT1207 Sealed Lead Acid Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 7Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 5.9 inches
    • Width: 2.61 inches
    • Height: 3.7 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Unikor.
PRICE
$37.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.9 in
Width2.6 in
Height3.7 in
Weight5 lbs

Product Details

TypeSealed Lead Acid (AGM) (VRLA)
Amperage7 A
Voltage12 V
TerminalsF1
Package Quantity1
Manufacturers Part NumberAJC-D7S-A-1-159485
Compatible Part/Model NumberUNIKOR-VT1207
BrandAJC Battery

Warranty

Warranty1 yr