Unilens Glasses - Priced Each
Unilens Glasses have lightweight, scratch-resistant polycarbonate lens with integral nosepiece. Soft temple tips provide a cushioned fit. Meets ANSI Z87.1-2003 and CSA codes.
MCR Safety LW210 Law® LW2 Safety Glasses , Clear Lens - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$575.40 Sold in packages of 12 / $47.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | Yes |
| Lens Color Family | Clear |
| Frame Color Family | Clear |
| Coating | Duramass® |
| Strap Included | No |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | White |
| UV Protection | 99.99% |
| Manufacturers Part Number | LW110 |
| Indoor/Outdoor | Indoor |
| Side Shields | Yes |
| Brand | MCR Safety |
| Type | Half Frame Safety Glasses |
| Polarized | No |
| Frame Style | Half Frame |
| Adjustable Temple | Yes |
| Series | Law |
| Metal Detectable | No |
| Diopter | No |
| Anti Fog | No |
| Package Quantity | 1 |
| Description | Unilens Glasses - Priced Each |
| Frame Material | Nylon |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1-2003 & CSA |