Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB1222979

MPN #: 55040-12

AIGNEP Union, 55040-12, 12mm Tube, Composite Body - Pkg Qty 10

Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant. Lightweight Composite body.

PRICE
$31.60  Sold in packages of 10 / $3.16 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter12mm in
Tube Size12mm in

Product Details

Manufacturers Part Number55040-12
Body MaterialComposite
DescriptionUnion
BrandAignep USA