Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB1223221

MPN #: 89040-04

AIGNEP Union, 89040-04, 1/4" Tube, Metallic Collet - Pkg Qty 10

Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Corrosion Resistant Nickel Plated Brass Release Collet.

PRICE
$44.40  Sold in packages of 10 / $4.44 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter1/4 in
ThreadInch
Tube Size1/4 in

Product Details

Body MaterialMetallic Release Collet
DescriptionUnion
Manufacturers Part Number89040-04
BrandAignep USA