AIGNEP Union Connnector, 85040-04, 1/4" Tube, Composite Body - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant. Lightweight Composite body.
PRICE
$19.40 Sold in packages of 10 / $1.94 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/4 in |
| Thread | Inch |
| Tube Size | 1/4 in |
Product Details
| Body Material | Composite |
| Description | Union Connnector |
| Manufacturers Part Number | 85040-04 |
| Brand | Aignep USA |