Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WRB1223108

MPN #: 60130-05

AIGNEP Union Elbow, 60130-05, 5/16" Tube, Stainless Steel

Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant 316 Stainless Steel.

PRICE
$36.61

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

ThreadInch
Tube Size5/16 in

Product Details

Manufacturers Part Number60130-05
Body MaterialStainless Steel
DescriptionUnion Elbow
BrandAignep USA