Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :T9AB1223111

MPN #: 60130-10

AIGNEP Union Elbow, 60130-10, 10mm Tube, Stainless Steel

Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant 316 Stainless Steel.

PRICE
$54.83

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter10mm in
ThreadMetric
Tube Size10mm in

Product Details

Body MaterialStainless Steel
DescriptionUnion Elbow
Manufacturers Part Number60130-10
BrandAignep USA