Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB1223148

MPN #: 55230-12

AIGNEP Union Tee, 55230-12, 12mm Tube, Composite Body - Pkg Qty 10

Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant. Lightweight Composite body.

PRICE
$48.20  Sold in packages of 10 / $4.82 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter12mm in
Tube Size12mm in

Product Details

Manufacturers Part Number55230-12
Body MaterialComposite
DescriptionUnion Tee
BrandAignep USA