AIGNEP Union Tee, 55230-8, 8mm Tube, Composite Body - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant. Lightweight Composite body.
PRICE
$31.20 Sold in packages of 10 / $3.12 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 8mm in |
| Thread | Metric |
| Tube Size | 8mm in |
Product Details
| Body Material | Composite |
| Description | Union Tee |
| Manufacturers Part Number | 55230-8 |
| Brand | Aignep USA |