AIGNEP Union Tee, 60230-08, 1/2" Tube, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant 316 Stainless Steel.
PRICE
$92.48
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/2 in |
| Thread | Inch |
| Tube Size | 1/2 in |
Product Details
| Body Material | Stainless Steel |
| Description | Union Tee |
| Manufacturers Part Number | 60230-08 |
| Brand | Aignep USA |