Unisex Long Sleeve Scrub Shirt, Non Reversible, Ciel Blue, 3XL
Write a Review
|
Questions & Answers (0)
Product Description
Unisex Long Sleeve Scrub Shirt, Non Reversible, Ciel Blue, Size-3XL
Ciel Blue Cotton/Polyester Fashion Blend, Long Set-in Sleeves, Left Breast Pocket, Coordinating Knit Cuffs, Non-Reversible, Color-coded Neck Binding, Reinforced, Bartacked V-Neck, Scrub Shirt
Ciel Blue Cotton/Polyester Fashion Blend, Long Set-in Sleeves, Left Breast Pocket, Coordinating Knit Cuffs, Non-Reversible, Color-coded Neck Binding, Reinforced, Bartacked V-Neck, Scrub Shirt
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Style | Scrub Shirt |
| Type | Long Sleeve Shirt |
| Material | Cotton/Polyester |
| Gender | Unisex |
| Description | Unisex Long Set-In Sleeve Scrub Shirt |
| Color | Blue |
| Manufacturers Part Number | 6687-3XL |
| Primary Use | Healthcare |
| Brand | Superior Surgical |