- Model KEL2
- Lab Coat - EXCEL FR®
- 7 oz.
- Light Blue
- Button-front closure
- Lapel collar
- Hemmed sleeve ends
- Side vent openings
- This flame-resistant garment meets the requirements of EN ISO 11612:2008, Protective clothing against heat and flame; EN 340:2003, Protective clothing - General requirements; And IEC 61482-2:2009, Live working - Protective clothing against the thermal hazards of an electric arc
Bulwark® Unisex Excel Flame-Resistant Lab Coat, 7 oz., Light Blue, Cotton, L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$81.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41-1/2 in |
| Size | L |
Product Details
| Type | Lab Coat |
| Color | Blue |
| Style | KEL2 |
| Closure Type | Button Front |
| Material | Flame-resistant Cotton |
| Front Closure | Button-Front |
| Description | Unisex Flame Resistant Cotton Lab Coat |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | KEL2LBRGL |
| Pockets | 3 |
| Primary Use | Laboratory |
| Brand | Bulwark |
Compliance & Certifications
| Certifications | EN ISO 11612:2008, EN 340:2003, IEC 61482-2:2009 |