Rubbermaid® Cleverstore™ Clear Latching Storage Tote w/Lid 30 Quart 16-7/8 x 13-3/8 x 11-1/2
Clever Store containers have a straight wall design that maximizes storage space holding up to 14% more than other containers in the same space. The handles and lid have a square edge design to fit efficiently into cabinets, closets and other areas. The recessed lid ensures superior stacking. Made using clear transparent plastic for easy viewing of contents.
Rubbermaid Cleverstore Latching Storage Tote w/ Lid, 16-7/8"Lx13-3/8"Wx11-1/2"H, Clear, Polyethylene - Pkg Qty 8
|
Questions & Answers (0)
Product Description
PRICE
$128.00 Sold in packages of 8 / $16.00 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-7/8 in |
| Width | 13-3/8 in |
| Height | 11-1/2 in |
| Size (L x W x H) | 16-7/8 x 13-3/8 x 11-1/2 in |
| Inside Length | 11-1/2 in |
| Inside Width | 10 in |
| Inside Height | 10-7/8 in |
Product Details
| Type | Latching Lid Storage Container |
| Color | Clear |
| Style | Snap Lid |
| Lid | Yes |
| Capacity | 1 ft³ |
| Material | Polyethylene |
| Package Quantity | 8 |
| Manufacturers Part Number | RMCC300014 |
| Brand | Rubbermaid |