x

Take 15% off your entire order!

Offer applied at checkout

Unitilt Single Scissor Lift & Tilt Table 6000 Lb. Capacity UNI-5448-6-BLU-460-3

Unitilt Single Scissor Lift & Tilt Table 6000 Lb. Capacity UNI-5448-6-BLU-460-3

Item #: WBB53992

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5,809.98 up to 18% OFF

Price: $4,748.00

$791.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Unitilt Single Scissor Lift & Tilt Table 6000 Lb. Capacity UNI-5448-6-BLU-460-3

Designed to position containers within easy reach of assembly line workers and machine operators. This unique design reduces fatigue by minimizing repetitive bending and stretching required to obtain components from containers. Platform includes a 12" high lip on tilt side. A pedal allows the operator to lift while tilting. 2HP AC power unit with hand pendant control is standard 460V, 3PH. Standard features include: integrated maintenance lock, pressure plated pump, pressure compensated flow valve, lowering valve, independent oil return and an adjustable upward travel limit switch. Units must be lagged to the floor.

  • LENGTH INCHES 48
  • WIDTH INCHES 54
  • CAPACITY LBS 6000
  • BRAND Approved Vendor
  • CONSTRUCTION Steel
  • LEVEL HEIGHT INCHES 8
  • MANUFACTURERS PART NUMBER UNI-5448-6-BLU-460-3
  • MOTOR HP 2
  • RAISED HEIGHT INCHES 40 Degrees
  • TYPE Stationary
  • VOLTAGE 460, 3 Phase
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Unitilt Single Scissor Lift & Tilt Table 6000 Lb. Capacity UNI-5448-6-BLU-460-3

Unitilt Single Scissor Lift & Tilt Table 6000 Lb. Capacity UNI-5448-6-BLU-460-3

Item #: WBB53992

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant