Make all of your cutting tasks easier, from common household and office tasks to various pack- and ship applications. Tough, sharp, stainless-steel cutting blades provide precision cutting and excellent durability. They're sharp enough to cut through a variety of materials with ease, whether it's copy paper or corrugated cardboard. Comfortable features a versatile design that allows for either left or right-handed use.
Universal® Stainless Steel Office Scissors, 8" Long, 3.75" Cut Length, Black Straight
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.77
1
1
Available on or around 10/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Weight | 0.1 |
| Cut Length | 3-3/4 in |
Product Details
| Color | Black |
| Style | Home & Office Scissor |
| Material | Stainless Steel |
| Handle | Straight |
| Hand | Left or Right |
| Description | Economy Scissors |
| Package Quantity | 1 |
| Manufacturers Part Number | UNV92009 |
| Tip Type | Pointed |
| Antimicrobial Handle | No |
| Brand | Universal |