Use Hallowell® Locker accessories to compliment and complete your locker room. It is made of Cold Rolled Sheet Steel.
Hallowell® Universal End Panel For Locker, 1/8"W x 12"D x 72"H, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/8 in |
| Depth | 12 in |
| Height | 72 in |
| Weight | 12 lbs |
Product Details
| Type | End Panel |
| Color | Light Gray |
| Accessory Type | End Panel |
| Material | Steel |
| Construction Type | Assembled |
| Description | Universal End Panel For Locker |
| Package Quantity | 1 |
| Manufacturers Part Number | KMP1272PL |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Greenguard |